Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart
View as List Grid

5 Items

Set Ascending Direction
  1. ACUCT-125-200-333
    ACUCT-125-200-333
    ACI-Automation Components Current Transformers, AcuCT-125 Series
    Item Number
    ACUCT-125-200-333
    MFG Item Number
    148173
    Series
    AcuCT-125
    Product Description
    Current Transformer, 200A, Split
    Specifications
    Specifications
    Current Ratio 200:1
    Frequency (Hz) 50-60 Hz
    Insulation Level (V) 3,000 V
    Mounting None
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    ANSI Class at 60 Hz B0.5 0.3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  2. ACUCT-125-300-333
    ACUCT-125-300-333
    ACI-Automation Components Current Transformers, AcuCT-125 Series
    Item Number
    ACUCT-125-300-333
    MFG Item Number
    148174
    Series
    AcuCT-125
    Product Description
    Current Transformer, 300A, Split
    Specifications
    Specifications
    Current Ratio 300:1
    Frequency (Hz) 50-60 Hz
    Insulation Level (V) 3,000 V
    Mounting None
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    ANSI Class at 60 Hz B0.5 0.3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  3. ACUCT-125-400-333-10M
    ACUCT-125-400-333-10M
    ACI-Automation Components Current Transformers, AcuCT-125 Series
    Item Number
    ACUCT-125-400-333-10M
    MFG Item Number
    148175
    Series
    AcuCT-125
    Product Description
    Current Transformer, 400A, Split
    Specifications
    Specifications
    Current Ratio 400:1
    Frequency (Hz) 50-60 Hz
    Insulation Level (V) 3,000 V
    Mounting None
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    ANSI Class at 60 Hz B0.5 0.3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  4. ACUCT-125-400-333
    ACUCT-125-400-333
    ACI-Automation Components Current Transformers, AcuCT-125 Series
    Item Number
    ACUCT-125-400-333
    MFG Item Number
    148176
    Series
    AcuCT-125
    Product Description
    Current Transformer, 400A, Split
    Specifications
    Specifications
    Current Ratio 400:1
    Frequency (Hz) 50-60 Hz
    Insulation Level (V) 3,000 V
    Mounting None
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    ANSI Class at 60 Hz B0.5 0.3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
  5. ACUCT-125-600-333
    ACUCT-125-600-333
    ACI-Automation Components Current Transformers, AcuCT-125 Series
    Item Number
    ACUCT-125-600-333
    MFG Item Number
    148177
    Series
    AcuCT-125
    Product Description
    Current Transformer, 600A, Split
    Specifications
    Specifications
    Current Ratio 600:1
    Frequency (Hz) 50-60 Hz
    Insulation Level (V) 3,000 V
    Mounting None
    Termination Wire Leads
    ANSI Class at 60 Hz B0.1 0.3
    ANSI Class at 60 Hz B0.2 0.3
    ANSI Class at 60 Hz B0.5 0.3
    Increase
    Decrease
    Availability
    Order by 5:00 PM ET and your package will ship the same day.
per page

Process & Instrumentation

Process and instrumentation devices monitor and maintain processes and equipment.

Automated process control achieves consistency, efficiency and safety in industrial process. A variety of equipment contributes to effective production. This equipment includes dedicated controllers, regulators, transducers, transformers, meters and gauges.

Process controllers measure a process variable and make adjustments to keep that variable within a set range or at a desired setpoint. Drum heaters and heat tracing are used to maintain or adjust the temperature of pipes or vessels. Regulators are devices that maintain a designated characteristic. They can be be designed to maintain just about variable required. Panel meters and gauges take and display measurements.

Using process equipment, process control systems and can from controlling the pressure in one vessel to managing entire processing plants.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved